0
1

Black Silicon Sealant Cartridge 310ml

Order Code: ZT1014656X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Currently unavailable

Description

General-Purpose Silicone
High performance acetoxy silicone provides a permanently watertight flexible seal and offers excellent adhesive properties, making it suitable for use on glass, sanitary-ware, ceramics and non-porous surfaces. For indoor and outdoor use. Weather-proof. Mould-resistant. Life expectancy up to 25 years. Conforms to BS 5889.

Size: 310ml cartridge.

See full description
Specifications for Black Silicon Sealant Cartridge 310ml
  • Product Composition
    Paste
  • Pack Size
    310ml
  • Pack Type
    Cartridge
  • Features
    Mould resistant
    Excellent adhesive properties
    Waterproof
  • Cure Time
    24hours
  • Colour
    Black
  • Series
    Silicone Sealant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome