Firestop 400 Acrylic Sealant White 380ml

Order Code: ZT1014807X

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.175%
10 - 19£5.8410%
20 +£5.5215%

Currently unavailable

Description

An intumescent acrylic sealant for internal applications, developed to maintain the integrity of fire walls or partitions. Dow Corning Firestop 400 does not emit halogenated by-products under fire conditions.

MAIN USES
For internal perimeter pointing around door and window frames, and in joints formed where fire rated partition sections meet.

BENEFITS
Tested to B.S.476 Part 22: 1987
Up to a 4 hour fire rating can be achieved
Resists mildew and mould growth
30-45 minutes tack free time
Good unprimed adhesion to most common construction substrates

See full description
Specifications for Firestop 400 Acrylic Sealant White 380ml
  • Cure Time
    48hours
  • Pack Size
    380ml
  • MFR Part No.
    400W380
  • Colour
    White
  • Features
    Class 2 Surface Spread of Flame Classification
    Good Unprimed Adhesion to Most Common Construction Substrates
    Dow Corning Firestop 400 does Not Emit Halogenated By-products Under Fire Conditions
    Easy to Use, One-component Sealant
    A Fire Rating of Up to 2 Hours can be Achieved
  • Product Composition
    Soft paste
  • Pack Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome