0
1

MS9320 SF Ochre Sealant - 310ml

Order Code: ZT1014759X

£21.99each Inc VAT (20%)
£263.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

Modified silane sprayable adhesive. Bond without primer. Over paintable.

Strength: 3N/mm².
Sealant type: flex tec.
Colours: black, grey and ochre.
Temperature: -40 to +90°C.
Comment: 4 in 1, seam sealer, sprayable, coating or brushable.

See full description
Specifications for MS9320 SF Ochre Sealant - 310ml
  • Temperature Resistance Range
    -30 to 90°C
  • MFR Part No.
    1358059
  • Pack Type
    Cartridge
  • Pack Size
    310ml
  • Colour
    Ochre
  • Features
    Spotweldable if Not Completely Cured
    UV Resistant
    Very Rapid Curing
    Can be painted up to three days after Application with Solvent-Coating and Water Borne Paint Systems
    High Ageing Resistance
    Sprayable and Brushable
    Sealant and Seam Sealing Product in One
    Free of Isocyanate and Silicone
  • Product Composition
    Modified Silane Sprayable Adhesive
  • Cure Time
    24hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome