Polyurethane Seam Sealers 600ml


Select
£11.99 Inc VAT (20%)
Up to 12% off


See all variants from £11.99

Description

These 3M™ Polyurethane Seam Sealer are high-solid adhesive is designed to cure tough and permanently fixed materials. These sealants are designed to quickly cure materials, although the speed does depend on the bead thickness and environmental conditions. The temperature resistant ranges from -40°C to +90°C (temporarily up to 120°C).

Features and Benefits
• Provides excellent adhesion to a wide range of materials
• Has non-shrinking and non-flow properties
• Great for many weathering properties, as this adhesive is water, oil and petrol resistance

Typical Applications
• Can be applied directly on bare seal and sealing medium to wise car body seems, welding seams or can even be applied to some woods or plastics.

See full description

Feature Attributes

Cure Time:
24 hours
Pack Type:
Sachet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome