Stixall Extreme Power


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

Everbuild Stixall Extreme Power Cartridge is a one part chemically curing, solvent free sealant and adhesive combining the best qualities of silicone and polyurethane technologies. It is specifically designed for adhering most common building surfaces to each other and themselves. The Stixall range comes in 6 colours: white, clear, black, brown, natural and grey and has an incredible initial grab, non-slip and gap filling properties with a high bonding strength. The range can be used for interior and exterior use. It can also be applied to wet surfaces, when cured the product is totally waterproof and weatherproof and can be over paintable if required. This Stixall range is also impregnated with a powerful biocide preventing mould growth, while still being solvent free. Stixall is resistant to temperature extremes -40° C to +150° C, non staining on sensitive materials like marble or granite, permanently flexible - 20% movement accommodation and is resistant to chemicals and petrol (10% dilute acids/alkali's, most solvents). Everbuild Stixall has excellent adhesion to most surfaces, including metals, most plastics, glass, concrete, plaster, plasterboard, polyester, Perspex, glass, wood, enamel, painted surfaces etc. Sealing and bonding in almost every application imaginable. The following are just some examples.As a high quality nail replacement adhesive, even to damp surfaces.External and internal perimeter pointing around doors and windows, especially in mobile structures such as caravans and boats.Bonding mirrors to most common substrates.Automotive gap filling and sealing.Sealing and bonding marble and granite where non-staining is essential. Sealing vertical expansion joints.Jointing cladding panels.Bonding difficult materials such as specialised polymer systems, metals and fibreglass.Any application requiring high performance, durable sealing and bonding of joints.Applications where resistance to chemical spillage is required (garage forecourts etc).Use on overhead applications - Always use in conjunction with mechanical fixings.Use in conjunction with mechanical fixings for glass block fitting or large mirrors (>0.5m2 total area). For heavy items, provide temporary support until adhesive has dried. Do not seal mirror edges/plastic sheeting until adhesive has cured.Do not use on surfaces which bleed oils or plasticisers.It is the user's responsibility to determine suitability for use. If in doubt, please contact the Everbuild Technical Services Department for advice.Not for use where joints are constantly immersed in water, or as part of a structural glazing system.Not for use in aquarium manufacture. Not for use in conjunction with bitumen, or asphalt. Size: 290ml.

See full description

Feature Attributes

Type:
Weatherproof Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome