Tecnic Fire Intumescent Sealant 300


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

Everbuild Tecnic Fire Sealant 300 is an intumescent and acoustic acrylic sealant that swells when exposed to temperatures in excess of 150°C to prevent the passage of fire and smoke. It also provides excellent acoustic properties for sound deadening, average noise reduction of 29dB. No priming is required for most construction substrates. Its non slump formula is easy to apply and tool off. It is tack-free in 15 minutes and can be overpainted if desired. Suitable for use in joints up to 50mm wide. Halogen free and fire rated up to 5 hours.Joint movement capability: ± 12.5%. Tested in accordance with BS EN 1366-4:2006.Tested for air permeability to EN13141-1 Ventilation for buildings.CE marked under ETAG Part 3 ETA13/1058.

Feature Attributes

Applications:
Heat/Fire
Pack Size:
380 ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome