132504 General Purpose Adhesive Aerosol 500ml
0
1

132504 General Purpose Adhesive Aerosol 500ml

Order Code: ZT1015129X

£6.99each Inc VAT (20%)
£83.88 minimum order value

Minimum order quantity: 12.
Currently unavailable

Description

A solvent-based pressure sensitive spray adhesive, in an economical and controllable method of application. It exhibits rapid drying with excellent initial grab and adhesion properties. The aerosols have variable setting nozzles and use an ozone friendly propellant.

Size: 500ml.

Specifications for 132504 General Purpose Adhesive Aerosol 500ml
  • Pack Size
    500ml
  • Drying / Bonding Time
    1 to 3min
  • Colour
    Transparent
  • Tack Time
    1 to 3 minutes
  • Features
    Variable Spray Pattern
    Quick Tack Time
  • MFR Part No.
    132504
  • Product Composition
    Aerosol
  • Compatible Materials
    Paper
    Carpet
    Textile
    Wood
    Brick
    Plastic
    Glass
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome