0
1
2
3

Hi-Strength 90 Spray Adhesive, Transparent, 500 ml

Order Code: ZT1015133X

£12.99 Inc VAT (20%)
£15.4916% off

Currently unavailable

Description

3M Hi-Strength 90 Spray Adhesive is an extremely versatile, fast-drying spray adhesive that bonds strongly to a wide range of materials. Our permanent bond provides fast results to keep projects moving ahead. The spray formula is easy to dispense, offering a variable-width spray pattern, and applies directly onto surfaces and materials where needed.

See full description
Specifications for Hi-Strength 90 Spray Adhesive, Transparent, 500 ml
  • Colour
    Clear
  • Tack Time
    1-10 miutes open time
  • MFR Part No.
    7000042449
  • Drying / Bonding Time
    1 to 10min
  • Pack Size
    500ml
  • Compatible Materials
    Wood
    Concrete
    Rubber
  • Product Composition
    Aerosol
  • Features
    Extra Strong
    High Temperature resistance
    Variable Spray Pattern
    Fast Setting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome