1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Structural & Grab Adhesives
1782 General-Purpose Adhesive

1782 General-Purpose Adhesive


Select
See all variants from
£12.49Inc VAT (20%)

See all variants from £12.49

Description

High-quality, general purpose adhesive. Used and trusted by toy, leather goods and PVC ware manufacturers.

Features and Benefits
• The dried film is virtually colourless, and non-staining
• BOSTIK 1782 (CLEAR) provides a strong bond which has excellent chemical and temperature resistance
• Excellent ageing resistance properties

Notes
• Size: 100ml and 1ltr.

See full description

Feature Attributes

Features:
Chemical Resistant,High heat resistance
Product Composition:
Mixture of Acetone and Butanone
Compatible Materials:
Metal,Plastic,Textiles,Rubber
Drying / Bonding Time:
5 to 10 min
Temperature Resistance Range:
-40 to +80 °
Container Type:
Tube
More attributes