C Black General Purpose Rubber/Metal Adhesive 5L

Order Code: ZT1013823X

£53.99each Inc VAT (20%)
£215.96 minimum order value

Minimum order quantity: 4.
Currently unavailable

Description

Bostik ?C? adhesive is a black natural rubber, solvent borne general purpose adhesive. For use on rubber, linoleum, cork, felt, wood, metal and concrete. Heat resistant up to 70C and can be used in two way dry film contact application or one way wet film application.

Specifications for C Black General Purpose Rubber/Metal Adhesive 5L
  • Temperature Resistance Range
    -50 to 70°C
  • Compatible Materials
    Rubber
    Metal
  • Drying / Bonding Time
    20 to 30min
  • Pack Size
    5ltr
  • Features
    Extra Strong
  • Product Composition
    Natural Rubber
    Solvent Borne
  • MFR Part No.
    32110

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome