0
1

F246 Structural Adhesives


£74.99 Inc VAT (20%)

See 2 Product Variants
£74.99

Description

High strength two part no mix general part adhesive. Tough and impact resistant bond. Good peel strength. Bonds a wide range of substrates.

Typical Applications
• Adhesive type: acrylate
• Gap fill: 0.50mm
• Shear/peel strength: 35N/mm²
• Fixture time: 5 minutes
• Temperature: -40 to +120°C

Notes
• To be used with initiator No.5 LOC7252574D (35ml) or LOC7252575E (1ltr)
• Full kit available LOC7252550F

Feature Attributes

Temperature Resistance Range:
-40 to 120 °
Features:
Good shear/peel strength,Fast Setting,Extra Strong
Drying / Bonding Time:
5 min
Product Composition:
Heavy viscous liquid
Compatible Materials:
Metal,Plastic,Ceramics
Type:
Structural Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome