Sticks Like Sh*t White All Weather Adhesive 290ml

Order Code: ZT1013812X

£11.19 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Polymer based (MS), it will bond most surfaces including wood, concrete, brick, plaster, glass, ceramics, metals, pvc, insulation boards and foam polystyrene. Bonds damp surfaces and may even be used underwater. Low odour. Overpaintable when dry.
Colour: white.

Specifications for Sticks Like Sh*t White All Weather Adhesive 290ml
  • Product Composition
    Moisture Curing SMP Polymer System
  • Drying / Bonding Time
    30 to 40min
  • Compatible Materials
    Wood
    Ceramics
    Plastic
    Metal
  • Temperature Resistance Range
    -40 to 100°C
  • MFR Part No.
    663589
  • Features
    Excellent Mechanical and Chemical Properties
    Excellent Adhesion and Initial Grab
    can be Used in All Weather Conditions
    Gap Filling and Non-Shrinking
    Adheres to Damp Surfaces
  • Pack Size
    290ml
  • Type
    Grab Adhesive
  • Container Type
    Cartridge
  • Series
    Sticks Like Sh*T
  • Resistance Type
    Water-Resistant
    Weatherproof
  • Minimum Service Temperature
    40
  • Viscosity Grade
    Paste
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    100
  • Flammable
    No
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome