Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Dispensing Equipment
Tape Dispensers
Bench-Top Tape Dispenser, Standard for Tape
By Slingsby
Reset
Clear All
Max. Tape Width
Select
See all variants from
£52.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£52.99
Description
Description unavailable
Feature Attributes
Core Diameter:
75 mm
Blade Material:
Steel
Max. Roll Length:
66 m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome