WOW Tape Dispenser Incl. for Convenient One-Hand Operation


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

The eye-catching, premium quality Leitz Tape Dispenser comes in striking and stylish dual colours with a glossy finish. This easy-to-use tape dispenser perfectly complements other products from the Leitz WOW range. It has a modern and contemporary design that will look great at home and in the office.

Feature Attributes

Weight:
0.76 kg
Depth:
126.0 mm
Width:
51.0 mm
Height:
76.0 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome