The Evo-Stik Mould Resistant Wall Tile Adhesive and Grout is an easy to use, brilliant white ready-mixed ceramic wall tile adhesive and grout. It is mould resistant and waterproof when set and complies with EN 12004 (equivalent to BS5980 Type 2 Class AA). It is non-slip, ready for use and will bond and grout in dry areas to sound surfaces of cement rendering, plaster, plaster-board, old glazed tiles, wood and wood composite panels. Suitable for use in kitchen and bathroom areas subject to frequent and prolonged wetting and for domestic shower walls when applied by the solid bed method. The colour is a Brilliant White and the coverage is as follows:Economy (1 litre): Notched - 1.1m², Solid Bed - 0.35m². Standard (2.5 litre): Notched - 2.1m², Solid Bed - 0.7m². Large (5 litre): Notched - 4.1m², Solid Bed 1.5m². Trade (10 litre): Notched - 8.2m². Solid Bed 3.0m². NB: The above figures are approximate and do not include, wastage. They also assume flat surfaces. Note that different trowels often apply the adhesive at different rates.