0
1

Scotch-Weld Epoxy Adhesive DP110, Transparent, 400 ml

Order Code: ZT1013876X

£122.99each Inc VAT (20%)
£737.94 minimum order value

Minimum order quantity: 6.

Description

3M Scotch-Weld Epoxy Adhesive 110 is a general purpose, fast setting, flexible, two-part epoxy adhesive. This medium viscosity adhesive cures to handling strength in 20 minutes in order to provide a flexible bond on materials such as metals, ceramics, woods and many plastics.

Specifications for Scotch-Weld Epoxy Adhesive DP110, Transparent, 400 ml
  • Colour
    Transparent
    Grey
  • Features
    Vibration resistant
    Extra Strong
    Good shear/peel strength
    Bonds most substrates
  • Compatible Materials
    Metal
    Rubber
    Wood
    Plastic
    Ceramics
  • Pack Size
    400ml
  • Drying / Bonding Time
    to 20min
  • MFR Part No.
    7000079998
  • Product Composition
    Epoxy Resin
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Series
    DP110
  • Temperature Resistance Range
    50�C to 80�C�
  • Application Temperature Range
    16�C to 27�C�
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    50
  • Resistance Type
    Shock-Resistant
  • Maximum Service Temperature
    80
  • Type
    Two-Part Adhesive
  • Container Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome