120mm Low Crown Toe Panel Beating Dolly

Order Code: ZT1120196X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%

Currently unavailable

Description

For re-shaping. Can be used in the hand to deliver a series of blows to the underside of the panel. Long crown enables use in hard to reach areas.

Specifications for 120mm Low Crown Toe Panel Beating Dolly
  • Number of Pieces
    1
  • Dolly Shape
    Toe Dolly
  • Weight
    1.41kg
  • Length
    120mm
  • Tool Material
    Steel
  • Product Type
    Panel Beating Dolly
  • MFR Part No.
    LDP158BH1
  • Head Weight
    1410g
  • Additional Features
    Manufactured from drop forged medium carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome