Premium Red Anti-Freeze & Coolant 5L

Order Code: ZT4069288S

£23.99 Inc VAT (20%)


Description

Carplan Premium Red Anti-Freeze & Coolant 5 Litre
CarPlan Premium Red is a concentrated, superior quality ethylene glycol based antifreeze & coolant concentrate incorporating the latest in Organic Acid Technology (OAT) offering winter protection down to -36C. Premium Red antifreeze uses a synthetic process and additive package which offers superior corrosion resistance over extended service periods, which can also be left in the system for up to a maximum of 5 years. For general UK conditions use a 25% v/v solution (1 part antifreeze to 3 parts water) For severe UK winter conditions use a 33% v/v solution (1 part antifreeze to 2 parts water) For optimum protection down to -36C use a 50% v/v solution (1 part antifreeze to 1 part water) . ADVANTAGESConforms to BS6580 (2010) Contains Bitrex to help prevent ingestion5 years extended lifeOffers superior corrosion resistanceContains Mono Ethylene GlycolAPPLICATIONDrain and flush the cooling system with clean water. If sludge is evident use Carlube Radiator Flush for a complete cooling system preparation. Check all hoses, clips and joints for leakage-tighten or replace where necessary. Remove radiator or expansion tank cap and partly fill the radiator system with clean water. Add antifreeze to give the level of protection required (refer to vehicle handbook for total volume of the cooling system) Replace cap. Run engine until it reaches normal operating temperature to remove any air locks. Switch off engine and allow to cool. Check for and correct any leaks. Top up with water if necessary. Not suitable for classic/vintage vehicles.

See full description
Specifications for Premium Red Anti-Freeze & Coolant 5L
  • Type
    Vehicle Accessories
  • Pack Quantity
    5L
  • Form
    Anti Freeze & Coolant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome