Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Accessories - Various
Silver 9MM Styling Stripe - CPS09S
By CASTLE PROMOTIONS
Order Code:
ZT3602301S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.69
5%
10 +
£5.39
10%
1
Add to basket
Currently unavailable
Unavailable
GBP
5.99
https://www.zoro.co.uk/shop/automotive/automotive-accessories-various/silver-9mm-styling-stripe-cps09s/p/ZT3602301S
Add to quotation
View all Automotive Accessories - Various
Description
STYLING STRIPE
MADE FROM HIGH QUALITY SELF ADHESIVE VINYL
WEATHER RESISTANT
WATER PROOF
LONG LASTING
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Silver 9MM Styling Stripe - CPS09S
Product Type
Graphics & Pinstripes
Colour
Silver
Width
9mm
Material
Self Adhesive Vinyl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome