Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Accessories
Automotive Aerials & Adaptors
Adapter for Sizes 1 - 3 M8 20mm
By Gripple
Order Code:
ZT4995704S
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.93
5%
20 +
£2.79
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/automotive/automotive-aerials-and-adaptors/adapter-for-sizes-1-3-m8-20mm/p/ZT4995704S
Add to quotation
View all Automotive Aerials & Adaptors
Description
Gripple ADAPTOR FOR SIZES 1 - 3 M8 20MM Adaptors ADP-M8
Tags:
#BulkDiscount
#ReducedPrice
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome