896122425SP Smart Battery Charger 12/24V 25.0A

Order Code: ZT4190979S

£299.99 Inc VAT (20%)


Description

12/24V Battery charger with automatic voltage detection and charging current up to 25A

Designed to charge, maintain and recover all types of lead-acid batteries up to 450Ah prolonging their lifetime.
The intelligent charging process allows the charger to be left permanently and safely connected to a battery to provide continuous maintenance once charged.
The charger comes with two charging accessories: clamps & eyelets.
An easy to read display with LED's shows the charging status in % as well as the selected mode.
Operating Modes

CHARGE: Designed to quickly and safely charge lead-acid batteries with capacity higher than 50Ah.
BOOST 16.0v (Reconditioning) : Allows the recovery of deeply discharged and sulfated 12V batteries.
SUPPLY: Maintains stable voltage while the vehicle battery is being replaced, during diagnostic operations or to supply power to a showroom vehicle.
COLD/AGM: designed for charging AGM batteries and other types of batteries at low temperatures
Specifications

Charging capacity: 50-450Ah (12V) /25-230Ah (24V)
Maintenance capacity: Up to 500Ah
Cable Length: 187 cm
Dimensions: 29 x 12 x 7 cm
Weight: 2.2 Kg

See full description