89612247SP Smart Batterty Charger 12/24V 7.0A

Order Code: ZT4190980S

£109.99 Inc VAT (20%)

Currently unavailable

Description

12/24V Battery charger with automatic voltage detection and charging current up to 7A

Designed to charge, maintain and recover all types of lead-acid batteries up to 150Ah (12V) /75Ah (24V) prolonging their lifetime.
The intelligent charging process allows the charger to be left permanently and safely connected to a battery to provide continuous maintenance once charged.
The charger comes with three charging accessories: clamps, eyelets and cigarette lighter connector.
An easy to read display with LED's shows the charging status in % as well as the selected mode.
Operating Modes

CHARGE: designed to quickly and safely charge lead-acid batteries.
BOOST 16.0V (Reconditioning) : Allows the recovery of deeply discharged and sulfated 12V batteries.
SUPPLY: Maintains stable voltage while the vehicle battery is being replaced, during diagnostic operations or to supply power to a showroom vehicle.
COLD/AGM: designed for charging AGM batteries and other types of batteries at low temperatures
Specifications

Charging capacity: 14-150Ah (12V) /14-75Ah (24V)
Maintenance capacity: Up to 225Ah
Cable Length: 180 cm
Dimensions: 206 x 88.5 x 52 mm
Weight: 0.7 Kg

See full description