8961238SP Smart Charger 6/12V 3.8A

Order Code: ZT4190953S

£82.99 Inc VAT (20%)


Description

6/12V Battery charger with automatic voltage detection and charging current up to 3.8A

Designed to charge and maintain and recover all types of lead-acid batteries up to 75Ah prolonging their lifetime.
The intelligent charging process allows the charger to be left permanently and safely connected to a battery to provide continuous maintenance once charged.
The charger comes with three charging accessories: clamps, eyelets and cigarette lighter connector.
An easy to read display with LED's shows the charging status in % as well as the selected mode.
Operating Modes

6V: to quickly and safely charge 6V lead-acid batteries.
MOTO: for small 12V batteries up to 14Ah
CAR: for 12V batteries larger than 14Ah
COLD/AGM: designed for charging AGM batteries and other types of batteries at low temperatures
Specifications

Charging capacity: 1.2-14Ah (6V) /1.2-75Ah (12V)
Maintenance capacity: Up to 120Ah
Cable Length: 180 cm
Dimensions: 175 x 65 x 43.5 mm
Weight: 0.46 Kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome