Traffic-Line Height Restrictor with Suspension Chains - Reflective Bands


£59.99 Inc VAT (20%)

See all variants from £59.99

Description


Description unavailable

Feature Attributes

Depth:
100 mm
Type:
Height Restriction
Length:
950 mm
Material:
Polyethylene
Width:
100 mm
Supplied With:
Hanging Chains
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome