Halo Pro 2K+ HD Front & Rear Dash Cam
Hover to enlarge the image

Halo Pro 2K+ HD Front & Rear Dash Cam

Order Code:
MPN:

Product Description

The Front & Rear Dash Cam system of the Road Angel Halo Pro 2K+ HD Front & Rear Dash Cam captures both the front and rear of your car with the incredible Optic Lens and powerful CMOS Sensor. This allows you to capture your journey in crystal clear quality, giving you the security of first-hand video recording of a car accident, and to protect you against faults of dangerous drivers or insurance fraud, courtesy of the Halo Pro Front and Rear Dash Cam.


High Quality Video

The front camera supports 2K 1440P Wide Quad HD loop recording to produce a sharpness of imagery, while the rear camera delivers Full HD 1080p video.


Get the evidence of any accidents

If you are involved in an accident, you will have footage straight on your Smart phone via Wi-Fi



Reduce your insurance premiums

Some insurers will give a lower insurance rate if you have a dash cam recording in your vehicle



Improve your driving

Knowing you are being recorded can help to improve your own driving and road safety


Compact & Out the Way

With a high standard of quality, reliability and personalisation options, the Road Angel Halo Pro packs a mighty punch in its compact body with both the Front & Rear Dash Cams being discreet. Our Halo dash cam is easy to operate and has never looked so good. Being so compact, it wont obscure your driving, with its rotatable lens, and discrete wiring means you will capture sharp full HD footage.


140° Angle

Capture more of the road with the wide 140° Viewing Angle Lens



G-Sensor

G Sensor lets your videos capture acceleration and movement data about your journey


Parking Mode

Thanks to the Halo Pro's Parking Mode (hardwiring kit required - available here) your vehicle is protected when you're away. Park up, turn your ignition off and the Halo Pro will automatically enter Parking Mode in time-lapse. If the G-Sensor detects an event or movement the Halo Pro will resume normal recording.


GPS & Telematics Built-in

Thanks to the Halo Pro Front and Rear Dash Cam's built-in GPS hardware, your journeys, locations and speeds are all tracked and stored. Along with GPS information the Halo Pro Front and Rear Dash Cam also records extensive telematics data for every journey. This includes detailed acceleration, braking and cornering telemetry, along every part of your journey shown on a map for easy playback and reference.

£199.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome