EC21 Advanced Poseidon Car Wash Shampoo 1L 1 Litre

Order Code: ZT2429123S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

ValetPRO EC21 Advanced Poseidon Car Wash Shampoouses a special blend of anionic surfactants and polymers to remove dirt with ease whilst leaving a protective gloss enhancing film behind when rinsed off. This sacrificial layer allows for a clean finish whilst prolonging the protection of your wax or sealant.
- Powerful yet gentle car shampoo that rinses off easily - Leaves a high gloss, water repelling finish - Improves drying time - Prolong waxes and paint sealant life by adding a sacrificial, high gloss coating - Wash sponge or hand mitt will glide over paint work
Directions:

Dilute 30ml:5L of water in a bucket.
Working from the top down, apply to a wet vehicle with a Safe Wash Sponge or Advanced Microfibre Wash Mitt.
Wash entire vehicle.
Rinse off the vehicle, working from the top down.
Dry the vehicle using a Drying Towel.

See full description
Specifications for EC21 Advanced Poseidon Car Wash Shampoo 1L 1 Litre
  • Size
    1L
  • Product Type
    Vehicle Valeting
  • Colour
    Yellow
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome