EC4 pH Neutral High Foaming Snow Foam 1L 1 Litre

Order Code: ZT2429103S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

ValetPRO EC4 pH Neutral High Foaming Snow Foamis our high foaming pre wash. It produces a thick foam that clings to the paint surface to enable the cleaner to penetrate grime for a deep clean. This means less work to remove the excess grime and prepares the car for shampooing. This product was designed to work on well waxed surfaces, and the pH neutral formula is an added bonus because it means that this product is safe to use on any surface.
- Produces thick and clingy foam - Safe on all surfaces and finishes - Will not strip waxes or protective coatings - ph neutral formula - Good value for money
Directions:

Dilute. Foam lance: 1:3 / Pump Spray: 1:20.
Foam the entire vehicle.
Leave to dwell but not dry out.
Starting from the bottom, rinse off with a pressure washer.

See full description
Specifications for EC4 pH Neutral High Foaming Snow Foam 1L 1 Litre
  • Material
    Liquid
  • Colour
    Transparent
  • Product Type
    Vehicle Valeting
  • Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome