Energizer Booster 3.6kg 3.6kg

Order Code: ZT2429097S

£62.99 Inc VAT (20%)


Description

Chemspec Energizer Booster enhances colour and boosts cleaning power of
your detergent.


An oxidizing additive that significantly boosts the cleaning power of
carpet and upholstery detergents.


Add to any alkaline detergent to boost cleaning power.


Chemically alters soil and oil by adding oxygen.


Can be used on carpets and fabrics.


- pH @ use: 10.0 - 11.0


- Coverage: Varies


- Dilution: 1 tbsp. to 20L water


- Appearance: White powder


- Fragrance: Odourless


- Packaging: 3.6 kg Jar

See full description
Specifications for Energizer Booster 3.6kg 3.6kg
  • Product Type
    Carpet Maintece
  • Size
    3.6 Kg
  • Material
    PH 10.5
  • Colour
    White
  • Weight
    3.6kg
  • Fragrance
    Odourless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome