Powdered Extraction Upholstery Cleaner 2.70kg Each

Order Code: ZT2429362S

£51.99 Inc VAT (20%)


Description

Powdered Extraction Upholstery Cleaner is a 100% active upholstery detergent breaks down soil for easy removal. Non-ionoic detergent for use in portable extraction machines or truck mounts. A 3.6 kg jar will make up to 640L of ready to use solution. Chemspec Powdered Extraction Upholstery Cleaner pH @ use: 8.0 - 9.0 Coverage: N/A Dilution: 1 scoop to 7.5L of water (430 to 1) Appearance: Off white powder Fragrance: Citrus Packaging: 2.70 kg Jar

See full description
Specifications for Powdered Extraction Upholstery Cleaner 2.70kg Each
  • Product Type
    Upholstery Products
  • Size
    2.7 Kg
  • Colour
    White
  • Material
    PH 5.8 � 6.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome