Super Hard Shell Finish Original Spray Wax - 500ml

Order Code: ZT4190844S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Turtle Wax Super Hard Shell Finish Original Spray Wax is inspired by the legendary car wax which started it all. From a Chicago family bathtub in 1946 the Healy family created the world's best selling liquid wax. 3 generations later Super Hard Shell Finish Spray Wax delivers the renowned Hard Shell Finish in a quick and easy liquid spray format for the demands of a new generation of car care lovers! The hard shell finish provides increased durability, enriched with carnauba for a long-lasting finish. Easy to use, no hard buffing, comes off super easy, will even work in direct sunlight or damp conditions. Its beading super slick surface beads water for weeks. Safe for all finishes, and leaves no powdery residue. Turtle Wax Promise: Packaging is made from at least 33% recycled plastic and can be fully recycled, including the trigger, in many markets. The bottles themselves do not contain any added colourings to allow for easier recycling. Formulations are biodegradable and do not contain microplastics.

See full description
Specifications for Super Hard Shell Finish Original Spray Wax - 500ml
  • Type
    Spray Wax
  • Size
    500ml
  • Consumable Type
    Car Wax

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome