Trade Air-Con Spray - 5060614975144

Order Code: ZT3953292S

£9.99 Inc VAT (20%)


Description

WRX Airco Cleaner
Product Description

High quality cleansing foam to condition the air-conditioning in motor vehicles

Product Characteristics
Effective cleaning foam
Subtle scent
Optimizes the functioning of the air-conditioning
Prevents malfunction

Physical and Chemical Characteristics
Contents : 400 ml
Basis : Tenside solution
VOC-content : Approximately 27% w/w
Appearance : White foam
Scent : Mint – Menthol
Relative density at 20°C : 0, 967 g/ml
Coverage : One (1) treatment
pH-value : 10 – 11
Usage
Before use, carefully read the directions on the packaging and act accordingly.
The aerosol should have room temperature. Best processing temperature 5 to 30°C. Before use, shake the aerosol.

Before treatment, switch off the engine and the electrical installations.

Apply the foam to the condenser of the air conditioning by means of the enclosed adapter.

Insert the adapter about 30 centimetres into the air inlet of the air conditioning and completely empty the can. The location of the air inlet differs per brand, consult your dealer.

After applying, do not switch on the engine or the electrical installations for at least half an hour.
In this half hour the foam will break and leave the system through the condensed water outlet as a fluid.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome