341400SP Gigalithium Booster 12/24V

Order Code: ZT4190988S

£1,539.99 Inc VAT (20%)


Description

Giga Lithium Battery Booster Jump Starter Pack 12/24 Volt

The lithium booster is a powerful and ultra-light booster for professional use - The GIGALITHIUM boosters is suitable for difficult starting vehicles to start but can also be used to protect/remember the memory of vehicles. Thanks to the memory saver in the booster, the memory of the car such as codes and the clock remains present during a possible the battery change.


GIGALITHIUM in 12/24V is one of the most powerful boosters in the range. Suited for cars, vans, or any other 12V vehicle. But also your first aid for all 24V vehicles like trucks etc.

Longer life span, no maintenance, extremely safe, lightweight, improved discharge and charge efficiency.

Specification:

Operating Voltage: 12/24V
Continuous Current: 2000/1000A
Start Max Ampertage: 5000/2500A
Peak Amp: 10000/5000A
Clamp Output: 1000A
Cable Length: 160cm
Cable Size: 25mm
Maximum Charge Voltage: 14.5V
Automatic Battery Charger: 14.5V
Battery Type 2 Pack Lithium: LiFePo4
Reverse Polarity Protection.
Short Circuit Protection.
Overvoltage Protection.
Memory Saver.
Dimensions: 350 x 240 x 140
Weight: 5 Kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome