Powerstart Emergency Jump Starter


£1,599.99 Inc VAT (20%)

See all variants from £1,599.99

Description

Heavy-duty steel case, high power US manufactured battery and industrial quality switchgear make this model suitable for starting most vehicles. Positive action power switch reduces risk of inadvertent damage by over-voltage. Heavy-duty copper cables provide efficient power transfer. Twin trips prevent damage to battery or internal circuitry. Easy-to-read LED battery indicator to IEC 51 provides fast indication of battery’s state of charge. Surge and spike suppressing circuitry reduces risk of damaging vehicle’s on-board electronics. Fitted with charge balance circuitry to provide even charge to integral batteries. Supplied with mains voltage recharge unit.

Feature Attributes

Voltage:
12/24 V
Cable & Clamp Length:
2 m
Cable Section:
35 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome