Quantity | Price | Discount |
---|---|---|
1 - 4 | £42.99 | 0% |
5 + | £40.41 | 6% |
High quality investment casting alloy steel heads with hardened striking surfacesFine quality octagonal wooden shafts fitted as standardWood and steel wedged handles ensure maximum head retention with improved safetyThe heads have a tapered centre allowing the shaft to expand into the head & are secured with a double wedgeFlat Faced Hammers: Traditional flat faced hammers are designed to construct or reconstruct sheet metal vehicle components, as well as for the removal of small imperfections in sheet metal surfaces. The flat surface minimises distortion and limits the stretching effect of the hammer blow. Flat surface hammers require a high degree of precision so as not to crease the metal surface.Medium-weight flat face shrinking hammer, specifically designed for panel beating on slightly stretched areas of metalTwin head with 1 x round flat face and 1 x square, cross milled face- Round Face: 41mm- Square Face: 38mm- Head Width: 97mm- Weight: 0.425kg