Explosion-protected Plug Socket Cee Socket, 3-wire, In Accordance with EEx De II C T6

Order Code: ZT3147633S

£1,239.99 Inc VAT (20%)


Description

Explosion-protected plug socket CEE socket, 3-wire, in accordance with EEx de II C T6. Supplied = assembled. Product type = accessories for pumps. For safe use in ex zone 1 or 2. Protection type IP65. Suitable for a current consumption of up to 16 amps. ATEX socket outlet, for CEE ATEX plug, brand Stahl. Protection class IP65, current consumption 16 A, 3-wire for AC motors. Protection class Ex de IIC T6.

See full description
Specifications for Explosion-protected Plug Socket Cee Socket, 3-wire, In Accordance with EEx De II C T6
  • Product Type
    CEE Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome