Glow Plug Heater Element Removal Set 8/10mm Electrodes Driveilling Tapping

Order Code: ZT3740402S

£149.99 Inc VAT (20%)


Description

Professional glow plug heater element removal set to extract the heater element which can break off while glow plug is pull out. Saves a lot of time and money as there is no need to remove the cylinder head. Designed to work by drilling and tapping a thread into the broken element then supplied adaptor can take glow plug. Set includes HSS drill bits (Ø2.5x120mm, 3.2x140mm) , taps (M3x0.5, M4x0.7) , drilling/tapping guides (M8 x1mm, M10x1mm, M10x1.25mm) and M3, M4 threaded rods. Made of hardened and tempered Chrome Molybdenum (Cr-Mo) steel with manganese phosphate finish for extra corrosion resistance. Supplied in handy storage case.
Set includes:

- M3x0.5 tap
- M4x0.7 tap
- Ø2.5x120mm drill bit
- Ø3.3x140mm drill bit
- M4x0.7 threaded rod (2pcs)
- M3x0.5 threaded rod
- M10x1.0 extractor nut (2pcs)
- M8x1.0 extractor nut
- M10x1.25 extractor adaptor
- M10x1.0 extractor adaptor
- M8x1.0 extractor adaptor
- M10x1.25 long shaft drilling guide
- M10x1.0 long shaft drilling guide
- M8x1.0 tap shaft guide
- M8x1.0 short shaft drilling guide
- M8x1.0 long shaft drilling guide
- M10x1.25 tap shaft guide
- M10x1.0 tap shaft guide
- M10x1.25 short shaft drilling guide
- M10x1.0 short shaft drilling guide

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome