Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Automotive Specialised Tools
White 9MM Styling Stripe - CPS09W
By CASTLE PROMOTIONS
Order Code:
ZT3602361S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/automotive/automotive-specialised-tools/white-9mm-styling-stripe-cps09w/p/ZT3602361S
Add to quotation
View all Automotive Specialised Tools
Description
STYLING STRIPE
MADE FROM HIGH QUALITY SELF ADHESIVE VINYL
WEATHER RESISTANT
WATER PROOF
LONG LASTING
See full description
Tags:
#BulkDiscount
Specifications
Specifications for White 9MM Styling Stripe - CPS09W
Product Type
Graphics & Pinstripes
Size
9MM
Material
Self Adhesive Vinyl
Colour
White
Width
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome