Brass, Crimped Wire Pointed End De-carbonising Brush - 30SWG


Select
£2.93 Inc VAT (20%)


See all variants from £2.93

Description

Rotary wire brush for hard to reach areas such as drilled holes, recesses and corners. For removal of burrs, rust and paint.

• Very flexible in use.

Feature Attributes

Max rpm:
20,000 rpm
Bristle Type:
Crimped Wire
Mounting Type:
Shaft Mounted
Wire Diameter:
0.3
Bristle Material:
Brass Wire
Trim Length:
27 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome