0
1
2
3
4
5

Hydraulic Body Repair Kits


Select
£239.99 Inc VAT (20%)
Up to 11% off


See all variants from £239.99

Description

Porta Power with Ram & Spreader
Used for clamping, pulling, bending, straightening, spreading and lifting operations. Snaps together. Heavy duty hand pump has automatic overload feature. Tough, blow moulded case. Strong flexible hose with spring guards at both ends. 10,000PSI hydraulic hand pump, 1/2 Tonne ram and spreader.

Features and Benefits
• Porta Power with Ram & Spreader
• Heavy duty hand pump with automatic overload features
• Strong flexible hose with spring guards at both ends
• Hydraulic hand pump
• Tough, blow moulded case

See full description

Feature Attributes

Includes:
Spreader Ram Toe,Extension Tube 100mm (4"),Hand Pump,Push Ram,Serrated Saddle,Pull Back Ram,Flat Base,90 "V" Base,Double Ended Male Snap Connector,Rubber Head,Wedge Head,Extension Tube 305mm (12"),Spreader Ram,Extension Tube 200mm (8"),Spreader Plunger Toe,Extension Tube 410mm (16")
Pressure Rating Stage 1:
10000 psi
Oil Port Thread:
1/4 NPT in
Product Type:
Hydraulic Body Repair Kit
Number of Pieces:
15
Air Pressure:
10000 psi
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome