0
1
2

Trim Pin Remover 230mm O/A

Order Code: ZT1120121X

£3.99 Inc VAT (20%)
£4.296.5% off
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Designed for removing vehicle trim panels and upholstery. Also used for replacing door locks, window mechanisms and general bodywork repairs.

Specifications for Trim Pin Remover 230mm O/A
  • Number of Pieces
    1
  • Additional Features
    Plastic handle
  • Length
    230mm
  • Weight
    155g
  • Tool Application
    Trim
  • Includes
    Tool only
  • Product Type
    Trim Remover Tool
  • Tool Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome