Allows application of up to 12 tons of hydraulic force which can be used to provide a controlled force in place of the mechanical effort required when using the GO410 / GO426Technical data:Dimensions: 80x55 mmStroke: 8 mmDriving torque: 67NmWeight: 2.5 KgHole: 21.5 mm