Due to the mechanical properties, shape and size, the Govoni Mechadraulic-Spindle is optimally suited for use in the automotive sector for removal and installation of wheel hubs, drive shafts, supporting joints, tie rod heads, pitman arms, silent bearings etc.The 1-1/2 inch x 16 tpi receiving thread is one of the most commonly used special tool threadsTechnical data:Force: 156.960 NStroke: 20 mmDimensions: 38 x 225Total length: 345Weight: 1.7 KgUse temperature: -10C 65CBasic oil viscosity at 40C ASTM D 445: ISO VG 150Max. driving torque/Max. pressure: 38 Nm/2.600 Bar