0
1

4.5M X 25MM Copper Coated Aluminium Booster Cables 500A

Order Code: ZT1120105X

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%

Currently unavailable

Description

For use on cars and light commercial vehicles, these high quality copper coated aluminium cables are colour coded (Red = positive, Black = negative) and feature fully insulated clamps.

400A: 16mm2 diameter cable suitable for use on up to 2.5L petrol/1.5L diesel vehicles
500 A: 25mm2 diameter cable suitable for use on up to 5.5L petrol/3.0L diesel vehicles

Storage bag supplied.

See full description
Specifications for 4.5M X 25MM Copper Coated Aluminium Booster Cables 500A
  • Cable Length
    4.5m
  • Cable Colour
    Black/Red
  • Amp Rating
    500A
  • Jaw Type
    Crocodile
  • Weight
    2.05kg
  • MFR Part No.
    KBC500
  • Cable Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome