Brake Bleeder & Refill System


£79.99 Inc VAT (20%)

See all variants from £79.99

Description

PCL Brake bleeders are used for bleeding and refilling the brake systems of
all types of vehicles, quickly and cleanly by a single person. Available with a
replenishment system.


Features

-Simple, single person operation
-Does not require specialised brake reservoir caps
-Quick, clean and efficient
-Draws fluid from the bleed nipple enabling either bleeding or full replacement of fluid in system

Feature Attributes

Tool Material:
Plastic
Product Type:
Brake & Clutch Bleeder - Pneumatic
Additional Features:
Simple, single person operation.Quick, clean and efficient.Does not require specialised brake reservoir caps.Draws fluid from the bleed nipple enabling either bleeding or full replacement of fluid in system.
Weight:
700 g
Overall Length:
295 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome