0
1
2
3

12V/6V 4A Intelligent Automatic Battery Charger

Order Code: ZT1120083X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Model: KBC4A
Maximum Rated Current: 4A
Input: 220-240V 50hz 0.65A
Output: 12VDC 1A/12VDC 4A
Net Weight: 760g

See full description
Specifications for 12V/6V 4A Intelligent Automatic Battery Charger
  • Vehicle Connector Type
    Crocodile Clips
  • Battery Capacity
    AGM 5-40Ah / 20-200AhA·h
    Gel 5-200Ah / 20-200AhA·h
    Wet / Lead Acid 5-40Ah / 20-200AhA·h
  • Product Type
    Battery Charger
  • Standards Met
    CE Approved
  • Input Voltage
    220 - 240V
  • Output Voltage
    6V
    12V
  • Weight
    0.76kg
  • MFR Part No.
    01.80.044
  • Compatible Battery Type
    Gel
    AGM
    Lead acid
  • Dimensions
    195x175x150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome