0
1

SFW-20000 Fleet Wash Traffic Film Remover 20L

Order Code: ZT1120629X

20ltr
£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Solent? Fleet Wash? is a carefully formulated combination of surface active agents, sequestreants, alkaline builders and solvents which work quickly and effectively to remove traffic film, dirt, grease and soil.

Solent? Fleet Wash? can be applied in a number of ways and under varying dilution rates dependent upon conditions. This allows the user to achieve perfect cleaning of heavily soiled vehicles with the minimum of effort.

Features:
Effectively removes grease and grime.
Suitable for cleaning chassis and bodywork on vehicles.
Designed for high pressure washers.
Can also be used to clean machinery, floors etc.
Easy to handle container.

Available in two sizes:
5ltr order code: SOL-780-6400A
20ltr order code: SOL-780-6410B

See full description