0
1

Oil Filter Wrench - 63-101mm

Order Code: ZT2622483S

(missing)
£23.99 Inc VAT (20%)


Description

This filter wrench is an essential tool for any mechanic or engineer working on a wide range of oil filters. The wrench is self-adjusting, with a three-arm system that can remove all types of oil filters from sizes 63.5mm to 101mm in diameter. The wrench is provided with 1/2"D, 3/8" D, and 21mm hex head adjustment options for greater versatility and usage.

Features and Benefits
• Three-arm filter wrench, fits oil filters ranging in sizes from 63.5 - 101mm diameter
• Removes and tightens with two-way system that turns clockwise and anti-clockwise for versatility
• Can be tightened using either a 21mm socket or a spanner
• Legs manufactured from hardened Chrome Steel for durability and extra strength during usage

Typical Applications
• Designed to remove or tighten a range of oil filter sizes on cars and commercial vehicles

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome