Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Cylinder, Piston & Valve Tools
Cylinder Head, Honing & Camshaft Tools
2810 Cylinder Hone Stone Sets
By Sykes-Pickavant
3 Variants From
£26.99
Inc VAT (20%)
Up to 16.5% off
See 3 Product Variants
£26.99
Description
To suit Cylinder Hone 028100.
Contents: 3x 100mm stones and three replacement cotter pins.
Feature Attributes
Hone Length:
100 mm
Includes:
Stone Set (3 Piece)
Additional Features:
To suit Cylinder Hone 028100
Overall Length:
100 mm
Product Type:
Cylinder Hone Stone Sets
Number of Pieces:
3
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome