Pneumatic Oil Extractor for fast recovery of engine oil from any vehicle Extraction takes place from theengine sump with oil at 66? C Includes six probes for extraction Visual indicator of oil for ease of use Includespressure safety valve set at 7.2 psi Features: Carbon steelreservoir Epoxy coated finish Pneumatic emptying Drain plug forcleaning and internal inspection Drain bowl with drain filter grid Technical Specifications: Width: 540mm Depth: 620mm Height: 1250mm Bowl Height (from Reservoir): 580mm Includes 4 quick-fit adaptors for models with integrated suction tubes; Mercedes BMW Volkswagen PSAExtension funnel available, see ref 53380100
Note: Image is for illustrative purposes only and may differ from the actual product