FDPF DPF Treatment 250ml

Order Code: ZT4132524S

Qty of 30 for
£689.70 Inc VAT (20%)
£22.99 each

This product must be ordered in multiples of 30

Description

It is widely recognised that certain driving styles, particularly stop/start driving, can affect the ability of a vehicle’s Diesel Particulate Filter to regenerate effectively. This can lead to a serious build up of particulate matter and soot in the DPF, eventually causing the engine to operate in limp mode or refuse to run altogether, resulting in a potentially expensive DPF service or even replacement.


Fortron Diesel Particulate Treatment (DPF) has been formulated as a fuel tank additive to treat this problem and to act as a preventive maintenance tool. Fortron Diesel Particulate Treatment contains a proven catalytic additive which reduces the size of the soot particles produced during combustion and lowers the temperature at which the soot is burned off during the regeneration process, allowing a more complete and rapid regeneration of the particulate filter, even under less than optimum driving conditions, such as prolonged urban driving cycles.

Features & Benefits

Suitable for all Diesel fuels
Aids passive regeneration of the DPF
Reduces soot ignition temperature
Reduces soot and exhaust gas emissions
Contains cetane boosters, antioxidants, lubricants and ash dispersants
Extends DPF life
Helps maintains engine performance & efficiency
No secondary emissions
Measurable benefits
Euro V compliant

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome